75W Medium E-26 Base Flushmount Ceiling Fixture in Brushed Steel
Barrington 75W Medium E-26 Base Flushmount Ceiling Fixture in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Supplied with adjustable 8-inches of wire
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- 1-year manufacturer warranty
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Barrington
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Cord Length:
- 8 ft
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 4.6 lb
- Width:
- 4 in