100W 3-Light Wall Sconce in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Bayfield 100W 3-Light Wall Sconce in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Bayfield 100W 3-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #V4411603962
  • Item #5089494
  • Manufacturer Part #4411603-962
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fixture can be mounted in the up or down position for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Supplied with 6-inches of wire
  • CETL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
  • Decorative brushed nickel finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bayfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cord Length:
6-1/2 ft
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
SatinEtched
Height:
7-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
6-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
NSF Certified:
No
Number of Lights:
3
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
6 lb
Width:
20 in