13-1/4 x 7-3/4 in. 9.5W 2-Light Medium E-26 LED Vanity Fixture with Satin Etched Glass in Polished Chrome
Bayfield 13-1/4 x 7-3/4 in. 9.5W 2-Light Medium E-26 LED Vanity Fixture with Satin Etched Glass in Polished Chrome
Frequently Purchased Together
Product Details
- 2 A19 Medium 9.3 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Featured in the decorative Bayfield collection
- Meets Title 24 energy efficiency standards
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Fixture may be mounted in the up or down position
- ENERGY STAR® Qualified
- Satin Etched glass shades
- CETL listed for damp locations
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bayfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Satin Etched
- Green Product:
- Yes, Energy Star
- Height:
- 7-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 9.5 W
- Weight:
- 4.2 lb
- Width:
- 13-1/4 in