1-Light Bath Wall Sconce in Heirloom Bronze
This product has been replaced by
Manufacturer Part #4114501-710
Belton 1-Light Bath Wall Sconce in Heirloom Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture can be mounted in the up or down position for a customized look
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Supplied with 6.5-inches of wire
- CETL listed for damp locations
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Vintage lamp(s) recommended for aesthetics
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
- Decorative heirloom bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Belton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 9-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Weight:
- 1.7 lb
- Width:
- 5-3/8 in