Seagull Lighting

Belton 5-3/8 in. 60W 1-Light Medium E-26 Mini Pendant in Brushed Nickel

Part #GL6114501962  |  Manufacturer Part #6114501-962

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Belton collection
  • 1 A19 Medium 60 watt light bulb
  • clear seeded glass shade
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Vintage lamp(s) recommended for aesthetics
  • cETL listed for dry locations
  • Supplied with 6 feet of wire
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Belton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5-3/8 in

Diameter: 5-3/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 9 in

Indoor Outdoor: Indoor

Length: 5-3/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Electric

Product Type: Pendant

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 2.55

Width: 5-3/8 in