Belton 5-Light 60W Medium E-26 Base Incandescent Chandelier in Heirloom Bronze

Part #GL3114505782  |  Item #7061681  |  Manufacturer Part #3114505-782

$ 366.15 EACH

Color/Finish:
Heirloom Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Supplied with adjustable 6-feet of wire for preferred length
  • Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Vintage lamp(s) recommended for aesthetics
  • CETL listed for dry locations
  • Supplied with 6 feet of wire
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Belton

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Cord Length: 72 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 10-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Glass, Steel]

NSF Certified: No

Number Of Lights: 5

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 9.1

Width: 23-7/8 in