Seagull Lighting Belton 60W 3-Light Medium E-26 Base Wall or Bath Sconce

S4414503

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 A19 Medium 60 watt light bulbs
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room
  • Featured in the decorative Belton collection
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Vintage lamp(s) recommended for aesthetics
  • cETL listed for damp locations
  • clear seeded glass shades

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Belton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-5/8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
10-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
3
Power Source
Hardwired
Sconce Type
Vanity
UL Listed
No
Volts
120V
Watts
60
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday