Seagull Lighting Brookchester 7-1/4 in. 60 W 2-Light Medium Bracket in Polished Chrome

S487105

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 - Medium A - Line 100w max
  • A great choice for your do-it-yourself project
  • Coordinates with products in the Sea Gull Lighting Brookchester - Chrome Collection
  • Decorative Chrome Finish
  • Decorative chrome finish to accent and brighten your room
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brookchester
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Energy Star Compliant
Yes
Glass Type
Clear Ribbed
Green
Energy Star, Yes
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday