Seagull Lighting Brookchester 8-1/2 in. 100 W 3-Light Medium Bracket

S4872

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3 - Medium A - Line 100 watt maximum
  • A great choice for your do-it-yourself project
  • Constructed from metal materials
  • Coordinates with products in the Sea Gull Lighting Brookchester - Chrome Collection
  • Decorative Chrome Finish
  • Decorative chrome finish to accent and brighten your room
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brookchester
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
Energy Star Compliant
Yes
Glass Type
Clear Ribbed
Green
Energy Star, Yes
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday