Seagull Lighting Canterbury 53-1/4 in. 1-Light Mini Pendant in Brushed Nickel

S61050962

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Canterbury - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Canterbury
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
8 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
7-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
120

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday