Seagull Lighting Cape May 11 in. 100 W 1-Light Wall Lantern in Iron

S88242780

Color/Finish

(Pricing is for Iron)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A great choice for your do-it-yourself project
  • Canopy height 18 1/8", width 4 1/2", depth 1"
  • Center of outlet box up 9 1/8", center of outlet box down 17 7/16"
  • Decorative burled iron finish to accent and brighten your room
  • Extends 13 3/4"
  • Supplied with 6 1/2" of wire
  • The preferred brand choice of builders and electricians
  • UL listed for wet locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Cape May
Color Finish
Iron
Color Finish Category
Iron Tones
Depth
13-7/10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light Amber Etched Hammered
Height
26-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Aluminum
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
11 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday