Seagull Lighting

Casual Luxury 100W 18 in. 4-Light Pendant in Brushed Steel

Part #GLF23434BS  |  Manufacturer Part #F2343/4BS

Color/Finish:
Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Casual Luxury collection
  • 4 A19 Medium 100 watt light bulbs
  • Silver organza fabric shade
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Casual Luxury

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 22-1/2 in

Diameter: 22-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Silver Organza

Height: 18 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 22-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Modern

Material: Steel

NSF Certified: No

Number Of Lights: 4

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Modern

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 14.52

Width: 22-1/2 in