Seagull Lighting
Center Stage 100 W G25 3-Bulb Strip Light in Polished Chrome
Part #GL473705 | Item #468949 | Manufacturer Part #4737-05
Product Details
- Featured in the decorative Center Stage collection
- 3 G25 Medium 100 watt light bulbs
- Fixture may be mounted horizontal or vertical
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- C-UL-US listed for damp locations
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
ADA Compliant: No
Bulb Style: Globe
Bulb Type: LED
CARB OTC LEED Compliant: No
Collection: Center Stage
Color Finish: Polished Chrome
Color Finish Category: Chromes
Cord Length: 6-1/2 ft
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 4-1/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Length: 2-1/4 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: G25
Lighting Direction: Up/Down Lighting
Lighting Style: Traditional
Material: Steel
NSF Certified: No
Number Of Lights: 3
Number of Tiers: 1
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Sconce Type: Vanity
Smart Home Enabled: No
Style: Traditional
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 1.5
Width: 18 in