0 items

Seagull Lighting Centra 26W 2-Light Compact Fluorescent GU24 Vanity Fixture in Brushed Stainless Steel

S49180BLE98

Color Finish

(Pricing is for Brushed Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 - GU24 Self Ballasted 13w max - Bulb(s) Included
  • 80% thermal efficiency
  • ADA Qualified
  • Available with intermittent pilot ignition
  • Coordinates with products in the Sea Gull Lighting Centra - Brushed Stainless Collection
  • Decorative Brushed Stainless Finish
  • Gravity-vented
  • Low initial cost
  • Small vent-sizes provide lower cost

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Centra
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Satin White
Height
16 in
Length
6 in
Light Bulb Base Type
GU24
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
26
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday