9.3W 1-Light Medium E-26 LED Post Lamp in Black
Childress 9.3W 1-Light Medium E-26 LED Post Lamp in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 A19 Medium 9.3 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Childress collection
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- ENERGY STAR® Qualified
- Satin Etched glass panels and Satin Etched glass panels
- A great choice for your do-it-yourself project
- CETL listed for wet locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Childress
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Cord Length:
- 6-1/2 ft
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Satin Etched
- Green Product:
- Yes, Energy Star
- Height:
- 20-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Die Cast Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Post Lamp
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9.3 W
- Weight:
- 4.5 lb