33W 1-Light Vanity Fixture in Brushed Nickel
Colusa 33W 1-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED
- Frosted acrylic shade
- Featured in the decorative Colusa collection
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
- Fixture may be mounted horizontal or vertical
- Meets Title 24 energy efficiency standards
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Meets American with Disabilities Act standard extension requirements
- A great choice for your do-it-yourself project
- CETL listed for damp locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 50000 h
- CARB OTC LEED Compliant:
- No
- Collection:
- Colusa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 2700
- Material:
- Stainless Steel, Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 33 W
- Weight:
- 6.3 lb
- Width:
- 36-1/2 in