67-1/4 in. 5-Light Candelabra E-12 Base Chandelier in Stardust

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Corbeille 67-1/4 in. 5-Light Candelabra E-12 Base Chandelier in Stardust

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Corbeille 67-1/4 in. 5-Light Candelabra E-12 Base Chandelier in Stardust

  • Fast #
  • Part #V3280405846
  • Item #4801650
  • Manufacturer Part #3280405-846
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stardust Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Supplied with pre-laced, adjustable 10-feet of wire and 3-feet of chain for a customized look
  • Supplied with 10 feet of wire
  • Supplied with wire pre-laced through chain
  • ETL listed for dry locations
  • With efficacy well over 50 lumens/watt, fixtures are California CEC Title 24 certified.
  • 1-year manufacturer warranty
  • A great choice for your do-it-yourself project
  • Supplied with 3 feet of stardust chain
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Corbeille
Color Finish Category:
Neutrals
Color Finish Name:
Stardust
Cord Length:
120 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
29 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
5
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Chandelier
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
10 lb
Width:
21-1/2 in