Seagull Lighting

Corbeille 73-1/4 in. 9-Light Candelabra E-12 Base Chandelier in Stardust

Part #GL3280409846  |  Manufacturer Part #3280409-846

Color/Finish:
Stardust

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Corbeille collection
  • 9 B10 Torpedo Candelabra 60 watt light bulbs
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • ETL listed for dry locations
  • Supplied with 10 feet of wire
  • Supplied with 3 feet of stardust chain
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Corbeille

Color Finish: Stardust

Color Finish Category: Neutrals

Depth: 27 in

Diameter: 27 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 35 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 27 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 9

Origin: Global

Power Source: Hardwired

Product Type: Chandelier

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 16.5

Width: 27 in