Cowen 22-7/8 in. 60W 3-Light Medium E-26 Incandescent Pendant in Obsidian Mist

Part #GL6528603802  |  Item #7551118  |  Manufacturer Part #6528603-802

$ 390.16 EACH

Color/Finish:
Obsidian Mist

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Supplied with adjustable 10-feet of wire for preferred length
  • Additional extension rods included for a do-it-yourself project and customized look
  • Dual mounted fixture that can be installed semi-flush or as a pendant for a customized look
  • Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for damp locations
  • Supplied with 10 feet of wire
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Cowen

Color Finish: Obsidian Mist

Color Finish Category: Blacks

Cord Length: 120 in

Diameter: 22-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 10-3/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Product Type: Pendant

Smart Home Enabled: No

Style: Contemporary

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 16.2

Width: 22-7/8 in