Seagull Lighting
Davi LIKE A CLUSTER OF STARS THE
Part #GL658050605 | Item #7923527 | Manufacturer Part #6580506-05
Type:
GL658050605Product Details
- Featured in the decorative Davi collection
- 6 Torpedo Candelabra 60 watt light bulbs
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Sloped ceiling mounting hardware included
Documents
Specifications
ADA Compliant: No
Bulb Style: Flame
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
Collection: Davi
Color Finish: Chrome
Color Finish Category: Chromes
Cord Length: 120 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Height: 20-3/8 in
Indoor Outdoor: Indoor/Outdoor
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: G16 1/2
Lighting Style: Modern
Material: Steel
NSF Certified: No
Number Of Lights: 6
Origin: Global
Power Source: Hardwired
Product Type: Pendant
Smart Home Enabled: No
Style: Modern
Type: GL658050605
UL Listed: No
Volts: 120V
Watts: 60
Weight: 9.57
Width: 24-7/8 in