Seagull Lighting

Dayna 2-Light Medium E-26 Base Semi-Flushmount Convertible Pendant in Brushed Nickel

Part #GL77262962  |  Manufacturer Part #77262-962

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Dayna Shade Pendants collection
  • 2 A19 Medium 100 watt light bulbs
  • white acrylic diffuser and faux silk fabric shade
  • Fixture is dual mount and can be installed as a flush mount or semi-flush mount light.
  • Can be installed semi-flush to ceiling or on fan
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • C-UL-US listed for dry locations
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Dayna

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 14 in

Diameter: 14 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Acrylic White

Height: 8-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 14 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Contemporary

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 3.3

Width: 14 in