3-Light Pendant in Brushed Nickel
Dayna 3-Light Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 A19 Medium 100 watt light bulbs
- white acrylic diffuser and faux silk fabric shade
- Featured in the decorative Dayna Shade Pendants collection
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
- Three 12" stems and one 6" stem included for adjustable mounting heights.
- Supplied with 10 feet of wire
- C-UL-US listed for dry locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dayna
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 120 in
- Diameter:
- 19 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 7.7 lb
- Width:
- 19 in