Seagull Lighting Driscoll 2-Light Bath Light

S4440402

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 A19 Medium 100 watt light bulbs
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room
  • ETL listed for damp locations
  • Easily converts to LED with optional replacement lamps
  • Featured in the decorative Driscoll collection
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • cased opal etched glass

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Driscoll
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Opal Etched
Green
Energy Star, Yes
Height
12 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Glass, Steel
Number Of Lights
2
Power Source
Hardwired
Sconce Type
Vanity
UL Listed
Yes
Volts
120V
Watts
100
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday