100W 1-Light Vanity Fixture in Brushed Steel
Ellen DeGeneres 100W 1-Light Vanity Fixture in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- White opal Etched glass shade
- Featured in the decorative Barrington collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- Fixture may be mounted in the up or down position
- Easily converts to LED with optional replacement lamps
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ellen DeGeneres
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Cord Length:
- 8 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 16 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 8 lb
- Width:
- 5 in