100W 4-Light Vanity Fixture in Brushed Steel

You last purchased this on
 
Seagull Lighting

Ellen DeGeneres 100W 4-Light Vanity Fixture in Brushed Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Ellen DeGeneres 100W 4-Light Vanity Fixture in Brushed Steel

  • Fast #
  • Part #GLVS12704BS
  • Item #3519051
  • Manufacturer Part #VS12704-BS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4 A19 Medium 100 watt light bulbs
  • White opal Etched glass shades
  • Featured in the decorative Barrington collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • Fixture may be mounted in the up or down position
  • Easily converts to LED with optional replacement lamps
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ellen DeGeneres
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Cord Length:
8 ft
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Length:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal
NSF Certified:
No
Number of Lights:
4
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
14.8 lb
Width:
37 in