29 in. 60W 5-Light Medium E-26 Compact Fluorescent Chandelier in Satin Bronze
Ellen DeGeneres 29 in. 60W 5-Light Medium E-26 Compact Fluorescent Chandelier in Satin Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Additional extension rods offer you the option for a customized look
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- Supplied with pre-laced, adjustable 10-feet of wire for ease of installation and to save you time
- CETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- A great choice for your do-it-yourself project
- Supplied with 10 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ellen DeGeneres
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Cord Length:
- 120 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Black
- Height:
- 24-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Chandelier
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 10.6 lb
- Width:
- 29 in