Seagull Lighting
Ellen DeGeneres 75 W 3-Light G9 Vanity in Brushed Stainless Steel
Part #GLVS13703BS | Item #3988541 | Manufacturer Part #VS13703-BS
Product Details
- Featured in the decorative Casual Luxury collection
- 3 T4 G9 75 watt light bulbs
- Silver organza hardback w/ fabric shades
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- A great choice for your do-it-yourself project
- Decorative brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
ADA Compliant: No
Bulb Style: Tubular
Bulb Type: Halogen
CARB OTC LEED Compliant: No
Collection: Ellen DeGeneres
Color Finish: Brushed Steel
Color Finish Category: Stainless Steel
Cord Length: 8 ft
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Silver Organza
Height: 6-3/4 in
Indoor Outdoor: Indoor/Outdoor
Installation Type: Wall Mount
Length: 7-1/2 in
Light Bulb Base Type: G9 Double Loop
Light Bulb Shape Code: T4
Lighting Direction: Up Lighting
Lighting Style: Modern
Material: Steel
NSF Certified: No
Number Of Lights: 3
Number of Tiers: 1
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Sconce Type: Vanity
Smart Home Enabled: No
Style: Modern
UL Listed: Yes
Volts: 120V
Watts: 75
Weight: 6.05
Width: 26 in