Seagull Lighting

Emmons 23-7/8 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Part #GL3139005962  |  Manufacturer Part #3139005-962

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Emmons collection
  • 5 A19 Medium 100 watt light bulbs
  • satin etched glass shades
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • cETL listed for damp locations
  • Supplied with 10 feet of wire
  • Supplied with 6 feet of brushed nickel chain

Specifications

Bulb Type: Incandescent

Collection: Emmons

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 23-7/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 26-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 5

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 9.5