Englehorn 5-1/2 in. 60W 2-Light Medium E-26 Base LED Flushmount Ceiling Fixture in Bell Metal Bronze

Part #S77064827  |  Item #4801657  |  Manufacturer Part #77064-827

Color/Finish:
Bell Metal Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

Collection: Englehorn

Color Finish: Bell Metal Bronze

Color Finish Category: Bronze Tones

Diameter: 12-1/2 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Satin Etched

Green: [Yes, Energy Star]

Height: 5-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: [Glass, Steel]

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60