1-Light 60W Flushmount Ceiling Fixture in Blacksmith

This product has been replaced by

*CVR* 2 CEIL FLUSH MNT MIBL
Visual Comfort & Co. Generation Lighting 5-1/2 x 12-1/2 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Midnight Black
Manufacturer Part #77064-112
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Geary 1-Light 60W Flushmount Ceiling Fixture in Blacksmith

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* 2 CEIL FLUSH MNT MIBL
Visual Comfort & Co. Generation Lighting 5-1/2 x 12-1/2 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Midnight Black
Manufacturer Part #77064-112
Visual Comfort & Co. Generation Lighting

Geary 1-Light 60W Flushmount Ceiling Fixture in Blacksmith

  • Fast #
  • Part #GL77064839
  • Item #4801694
  • Manufacturer Part #77064-839
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blacksmith Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 A19 Medium 60 watt light bulbs
  • Satin Etched glass diffuser
  • Featured in the decorative Geary collection
  • A great choice for your do-it-yourself project
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Easily converts to LED with optional replacement lamps
  • The preferred brand choice of builders and electricians
  • Decorative blacksmith finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Geary
Color Finish Category:
Blacks
Color Finish Name:
Blacksmith
Cord Length:
6-1/2 ft
Diameter:
12-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
5-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Length:
12-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
3.2 lb
Width:
12-1/2 in