Geary 5-1/2 in. 60W 2-Light Medium E-26 Base LED Flushmount Ceiling Fixture in Burnt Sienna

Part #GL77064710  |  Item #4702385  |  Manufacturer Part #77064-710

$ 59.99 EACH

Color/Finish:
Burnt Sienna

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Ceiling Flush Mount collection
  • 2 A19 Medium 60 watt light bulbs
  • amber scavo glass diffuser
  • Easily converts to LED with optional replacement lamps
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative burnt sienna finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Geary

Color Finish: Burnt Sienna

Color Finish Category: Browns

Depth: 12-1/2 in

Diameter: 12-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 5-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 12-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Glass, Steel]

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 3.2

Width: 12-1/2 in