Geary 6-1/2 in. 60W 3-Light Medium E-26 Base LED Flushmount Ceiling Fixture in Polished Chrome

Part #GL7706505  |  Item #4801532  |  Manufacturer Part #77065-05

$ 83.01 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Geary collection
  • 3 A19 Medium 60 watt light bulbs
  • Satin Etched glass diffuser
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Geary

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 14-1/2 in

Diameter: 14-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 6-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 14-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Glass, Steel]

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 4.1

Width: 14-1/2 in