Gladstone 1-Light Wall Sconce in Antique Brushed Nickel

Part #GL44850965  |  Item #3610889  |  Manufacturer Part #44850-965

$ 51.99 EACH

Color/Finish:
Antique Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplied with 6.5-inches of wire
  • Fixture can be mounted in the up or down position for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative antique brushed nickel finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Gladstone

Color Finish: Antique Brushed Nickel

Color Finish Category: Nickel Tones

Cord Length: 6-1/2 ft

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 9 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 8-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2.2

Width: 6-1/2 in