Seagull Lighting

Hanford 100W 3-Light Pendant in Brushed Nickel

Part #GL7724503962  |  Manufacturer Part #7724503-962

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Hanford collection
  • 3 A19 Medium 100 watt light bulbs
  • satin etched glass shade
  • Fixture is dual mount and may be installed semi-flush or as a pendant.
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • cETL listed for damp locations
  • Supplied with 6 feet of wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Hanford

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 20-5/8 in

Diameter: 20-5/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 14-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 20-5/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass, Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 13.8

Width: 20-5/8 in