100W 1-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Hettinger 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 A19 Medium 100 watt light bulb
- Opal cased Etched glass diffuser
- Featured in the decorative ADA Wall Sconces collection
- UL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Easily converts to LED with optional replacement lamps
- Meets American with Disabilities Act standard extension requirements
- Decorative brushed nickel finish to accent and brighten your room
- A great choice for your do-it-yourself project
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hettinger
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 6-1/2 ft
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Cased Etched
- Height:
- 10-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 2.8 lb
- Width:
- 8 in