100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Hettinger 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Hettinger 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V4439104962
  • Item #7551652
  • Manufacturer Part #4439104-962
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 A19 Medium 100 watt light bulbs
  • Etched / white inside glass shades
  • Featured in the decorative Hettinger collection
  • CETL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Fixture may be mounted in the up or down position
  • Easily converts to LED with optional replacement lamps
  • Decorative brushed nickel finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Hettinger
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cord Length:
6-1/2 ft
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched, White
Height:
7-7/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Length:
6-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
4
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
5.5 lb
Width:
29 in