Seagull Lighting

High Output LED Module in Tinted Aluminum

Part #GL98700S986  |  Manufacturer Part #98700S-986

Color/Finish:
Tinted Aluminum

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Lx High Output LED Modules collection
  • LED
  • Frosted acrylic diffuser
  • Delivers higher light levels with wider spacing - up to 6" on center- use fewer modules per installation
  • Energy efficient uses only 1.7 watts, up to 85% energy savings vs. incandescent

Specifications

ADA Compliant: No

Average Life: 50000

Bulb Type: Integrated LED

CARB OTC LEED Compliant: No

Color Finish: Tinted Aluminum

Color Finish Category: Greys

Color Rendering Index CRI : 90

Color Temperature: 2700

Depth: 2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 5/8 in

Indoor Outdoor: Indoor/Outdoor

Length: 2 in

Lighting Style: Transitional

Lumens: 85

Material: Aluminum

NSF Certified: No

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Transformer

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 12V

Watts: 1.7

Width: 7/8 in