Seagull Lighting
Hunnington 11 in. 60W 1-Light Outdoor Wall Lantern in Weathered Pewter
Part #GL8802557 | Item #4702451 | Manufacturer Part #88025-57
Product Details
- Supplied with 6.5-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative weathered pewter finish to accent and brighten your room
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
Collection: Hunnington
Color Finish: Weathered Pewter
Color Finish Category: Pewter Tones
Cord Length: 6-1/2 ft
Depth: 8-1/2 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 11 in
Indoor Outdoor: Outdoor
Installation Type: Outdoor
Length: 8-1/2 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Contemporary
Material: [Aluminum, Glass]
NSF Certified: No
Number Of Lights: 1
Number of Tiers: 1
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Sconce Type: Outdoor
Smart Home Enabled: No
Style: Contemporary
UL Listed: No
Volts: 120V
Watts: 60
Weight: 3.2
Width: 7 in