Jamestowne 1-Light Medium Lantern in Antique Bronze

Part #GL845771  |  Item #877285  |  Manufacturer Part #8457-71

$ 100.01 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplied with 6.5-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and wet environments allowing for direct water contact
  • 1-year manufacturer warranty
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Decorative antique bronze finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Jamestowne

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Cord Length: 6-1/2 ft

Depth: 5-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 12-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Outdoor

Length: 5-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 2.7

Width: 5-1/4 in