40 W 2-Light Candelabra Lantern in Antique Bronze
Jamestowne 40 W 2-Light Candelabra Lantern in Antique Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- Supplied with 6.5-inches of wire
- A great choice for your do-it-yourself project
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- ETL listed for wet locations
- Meets Title 24 energy efficiency standards
- 1-year manufacturer warranty
- Decorative antique bronze finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jamestowne
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Cord Length:
- 6-1/2 ft
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 20-1/4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 2
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 6.56 lb
- Width:
- 7 in