7 in. 100 W 1-Light Medium Lantern in Black

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Jamestowne 7 in. 100 W 1-Light Medium Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Jamestowne 7 in. 100 W 1-Light Medium Lantern in Black

  • Fast #
  • Part #V845812
  • Item #877482
  • Manufacturer Part #8458-12
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and wet environments allowing for direct water contact
  • Supplied with 6.5-inches of wire
  • Decorative black finish to accent and brighten your room
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Meets Title 24 energy efficiency standards
  • 1-year manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Jamestowne
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
6-1/2 ft
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
17 in
Indoor Outdoor:
Outdoor
Length:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Aluminum
NSF Certified:
No
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
4.67 lb
Width:
7 in