13/16 in. Joiner Connector in White
Jane 13/16 in. Joiner Connector in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- CETL listed for damp locations
- Featured in the decorative Jane - LED Tape collection
- Decorative white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jane
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13/16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3/16 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 13/16 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Material:
- Silicone
- NSF Certified:
- No
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Connector Cord
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 0.09 lb
- Width:
- 1/2 in