Jane 120 in. 2.2W 200 Lumen 3000 Kelvin LED Tape Lighting in White

Part #A90000715  |  Manufacturer Part #900007-15

Starting at
$ 150.04 EACH

Length:

120 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Jane - LED Tape collection
  • LED
  • ENERGY STAR® Qualified
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • CETL listed for damp locations

Documents

Specifications

ADA Compliant: No

Average Life: 50000

Bulb Type: Integrated LED

CARB OTC LEED Compliant: No

Collection: Jane

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 120 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 1/16 in

Indoor Outdoor: Indoor/Outdoor

Length: 120 in

Lighting Style: Traditional

Lumens: 200

Material: Silicone

NSF Certified: No

Number Of Hours: 50000

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 24V

Watts: 2.2

Width: 13/32 in