Jane 3 in. Connector Cord in White

Part #GL90500215  |  Item #7314661  |  Manufacturer Part #905002-15

$ 8.19 EACH
(Pricing is for 3 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Jane - LED Tape collection
  • CETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative white finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Jane

Color Finish: White

Color Finish Category: Whites

Depth: 3 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 3/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Under Cabinet

Length: 3 in

Lighting Style: Traditional

Material: Silicone

NSF Certified: No

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Connector Cord

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Weight: 0.09

Width: 3 in