Jane 60W Secondary Electronic Transformer

Part #GL98745S12  |  Item #7339422  |  Manufacturer Part #98745S-12

$ 148.04 EACH

Watts:

60

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Jane - LED Tape collection
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Jane LED Tape is perfect for a wide range of indoor applications where space is limited

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Jane

Color Finish: Black

Color Finish Category: Blacks

Depth: 9-3/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 5/8 in

Length: 9-3/8 in

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Transformer

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 1.3

Width: 2-1/2 in