Jourdanton 20-5/8 in. 60W 3-Light Pendant in Brushed Nickel

Part #GL6515503962  |  Item #7061241  |  Manufacturer Part #6515503-962

$ 400.16 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Jourdanton collection
  • 3 A19 Medium 60 watt light bulbs
  • Satin Etched glass and faux silk fabric shade and stainless steel shade
  • Easily converts to LED with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for damp locations
  • Supplied with 10 feet of wire
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Application: Concrete

Blade Width: 2 in

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Jourdanton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Cord Length: 120 in

Depth: 20-5/8 in

Diameter: 20-5/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 8-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 20-5/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Contemporary

UL Listed: No

Volts: 120V

Watts: 60

Weight: 10.6

Width: 20-5/8 in