Seagull Lighting Labette 3.5W 3-Light Candelabra E-12 LED Foyer in Heirloom Bronze

GL5240603EN782

Manufacturer Part #: 5240603EN-782

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Labette collection
  • 3 Torpedo Candelabra 3.5 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • ENERGY STAR® Qualified
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • Supplied with wire pre-laced through chain
  • cETL listed for damp locations
  • Supplied with 10 feet of wire

SPECIFICATIONS

Bulb Type
LED
CSA Certified
Yes
Collection
Labette
Color Finish
Heirloom Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Clear
Green
Energy Star, Yes
Height
7 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Ceiling Mount
Length
8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Style
Traditional
Lumens
350
Material
Glass
Number Of Hours
25000
Number Of Lights
3
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
3.5
Width
7-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday