0 items

Seagull Lighting Lancaster 20-3/4 in. 40 W 3-Light Candelabra Pendant in Black

S603912

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3 - Candelabra Torpedo 40w max
  • Coordinates with products in the Sea Gull Lighting Lancaster - Black Collection
  • Decorative Black Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lancaster
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Curved Beveled
Height
20-3/4 in
Length
20-3/4 in
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
Power Source
Hardwired
UL Listed
Yes
Watts
40
Width
11-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday