Seagull Lighting
Lancaster 40 W 3-Light Candelabra Lantern in Polished Brass
Part #GL804002 | Item #282336 | Manufacturer Part #8040-02
Product Details
- Featured in the decorative Lancaster collection
- 3 Torpedo Candelabra 40 watt light bulbs
- Clear curved beveled glass panels
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- UL listed for wet locations
- A great choice for your do-it-yourself project
Documents
Specifications
ADA Compliant: No
Bulb Style: Flame
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
Collection: Lancaster
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Cord Length: 6-1/2 ft
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Curved Beveled
Height: 23 in
Indoor Outdoor: Outdoor
Length: 11 in
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: Torpedo
Lighting Style: Traditional
Material: Brass
NSF Certified: No
Number Of Lights: 3
Number of Tiers: 1
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Smart Home Enabled: No
Style: Traditional
UL Listed: Yes
Volts: 120V
Watts: 40
Weight: 10.9
Width: 11-3/4 in