7-1/2 in. 1-Light Wall Sconce in Antique Brushed
Laurel Leaf 7-1/2 in. 1-Light Wall Sconce in Antique Brushed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- etched ripple glass shade
- Featured in the decorative Laurel Leaf collection
- UL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Fixture may be mounted in the up or down position
- Easily converts to LED with optional replacement lamps
- Decorative antique brushed nickel finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- Collection:
- Laurel Leaf
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Brushed Nickel
- Depth:
- 7-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched Ribbed
- Height:
- 9-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in